Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx-OPPesticides Capillary Columns

Click to view available options
Diameter (Metric) Inner:
0.53 mm
Film Thickness:
0.83 μm
Description
Order Info
Custom lengths and film thicknesses available.
Specifications
Specifications
Stationary Phase | Rtx™-OPP |
Diameter (Metric) Inner | 0.53 mm |
Max. Temperature | 350°C |
For Use With (Application) | Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis |
Particle Size | 0.83 μm |
Temperature Range | -20°C to +310/330°C |
Film Thickness | 0.83 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Coating | Fused Silica |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction