Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-OPPesticides2 Capillary Columns

Click to view available options
Length (Metric):
20 m
30 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Particle Size:
0.2 μm
0.25 μm
0.32 μm
0.5 μm
Description
- Best column combination for US EPA Method 8141A
- Low bleed — ideal for GC-FPD, GC-NPD or GC-MS analyses
- Stable to 330°C (626°F)
- Stainless Steel
Specifications
Specifications
Stationary Phase | Rtx™-OPP2 |
Diameter (Metric) Inner | 0.25 mm |
Max. Temperature | 350°C |
For Use With (Application) | Organochlorine Pesticides Analysis, GC/NPD or GC/MS, Organochlorine Pesticides, Herbicides Analysis |
Particle Size | 0.25 μm |
Temperature Range | -20°C to +310/330°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Coating | Fused Silica |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction