Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-VGC Capillary Columns
SDP

Catalog No. 06710421 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
105 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
3 μm
Particle Size:
1 μm
1.4 μm
1.8 μm
3 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-710-421 105 m 0.53 mm 3 μm 3 μm
06-710-413 30 m 0.25 mm 1.4 μm 1.4 μm
06-710-415 30 m 0.32 mm 1.8 μm 1.8 μm
06-710-420 60 m 0.53 mm 3 μm 3 μm
06-713-256 20 m 0.18 mm 1 μm 1 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-710-421 Supplier Restek™ Supplier No. 19489

Temperature Range: -40 to 240/260°C (-40 to 464/500°F)

Specifications

For Use With (Application) Volatiles Analysis
Particle Size 3 μm
Film Thickness 3 μm
Length (Metric) 105 m
Material Stainless Steel
Packing Material Rtx™-VGC
Coating Fused Silica
Stationary Phase Rtx™-VGC
Diameter (Metric) Inner 0.53 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -40°C to +240/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.