Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-VMS Capillary Columns: Standard
SDP

Catalog No. 06610913 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
20 m
30 m
60 m
Diameter (Metric) Inner:
0.18 mm
0.25 mm
0.32 mm
0.45 mm
0.53 mm
Film Thickness:
1 μm
1.4 μm
1.8 μm
2.55 μm
3 μm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-610-913 60 m 0.32 mm 1.8 μm
06-710-488 30 m 0.25 mm 1.4 μm
06-710-490 60 m 0.25 mm 1.4 μm
06-713-258 20 m 0.18 mm 1 μm
06-610-912 30 m 0.32 mm 1.8 μm
06-610-910 30 m 0.45 mm 2.55 μm
06-610-911 60 m 0.45 mm 2.55 μm
06-610-915 30 m 0.53 mm 3 μm
06-610-916 60 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-610-913 Supplier Restek™ Supplier No. 19920
Add to Cart
Add to Cart

Provide complete separation of all U.S. EPA Method 8260 compounds in less than 18 minutes

  • Offer lower bleed, better selectivity, and overall faster analysis for separating volatile organic compounds, such as those listed in U.S. EPA Method 8260B
  • The Rtx-VMS stationary phase is a highly stable polymer that provides outstanding analysis of volatile compounds, in combination with sensitive ion traps and Agilent 5973 Mass Spectrometers
  • 0.18 and 0.25 mm ID columns allow sample splitting at the injection port, eliminating the added expense and maintenance of a jet separator
  • A 0.45 mm or 0.53 mm ID column can be directly connected to the purge-and-trap transfer line in a system equipped with a jet separator

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Film Thickness 1.8 μm
Length (Metric) 60 m
Coating Fused Silica
Stationary Phase Rtx™-V MS
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 260°C
Temperature Range (Metric) -40°C to +240/260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.