Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ RTX™-Volatiles Capillary Columns: I.D. 0.32mm
SDP

Catalog No. 06709251 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 x 15 m
Includes:
10m Integra Guard Column
5m Integra Guard Column
Not Applicable
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Includes
06-709-251 60 m 5m Integra Guard Column
06-709-238 30 m Not Applicable
06-709-250 60 m Not Applicable
06-709-240 2 x 15 m Not Applicable
06-709-252 60 m 10m Integra Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 06-709-251 Supplier Restek™ Supplier No. 10904125

Application-specific columns for volatile organic pollutants

  • RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
    • Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
    • Stationary phase: Diphenyl/dimethyl polysiloxane
    • Thermal stability up to 280°C
    • Coating: Fused silica
    • Low bleed

    Applications:

    Use with volatile pollutants

Specifications

For Use With (Application) Volatile Organic Pollutants Analysis
Particle Size 1.5 μm
Film Thickness 1.5 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Rtx™-Volatiles
Coating Fused Silica
Includes 5m Integra Guard Column
Stationary Phase Diphenyl Dimethyl Polysiloxane
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) -20°C to +270/280°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.