Learn More
Description
- RTX-Volatile columns were the first columns designed specifically for analyses of the 34 volatile organic pollutants listed in U.S. EPA methods 601, 602, and 624
- Quantify all compounds listed in the accompanying methods using a mass spectrometer or a PID in tandem with an ELCD
- Stationary phase: Diphenyl/dimethyl polysiloxane
- Thermal stability up to 280°C
- Coating: Fused silica
- Low bleed
Applications:
Use with volatile pollutants
Specifications
Specifications
| For Use With (Application) | Volatile Organic Pollutants Analysis |
| Particle Size | 2 μm |
| Film Thickness | 2 μm |
| Length (Metric) | 105 m |
| Material | Stainless Steel |
| Packing Material | Rtx™-Volatiles |
| Coating | Fused Silica |
| Includes | Integra guard column |
| Stationary Phase | Diphenyl Dimethyl Polysiloxane |
| Diameter (Metric) Inner | 0.53 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
