Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard
SDP

Catalog No. 06610757 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm
Includes:
5 m x 0.32 mm ID Guard Column
Guard Column Not Included
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Includes
06-610-757 60 m 0.25 mm 0.25 μm Guard Column Not Included
06-709-747 30 m 0.25 mm 0.25 μm Guard Column Not Included
06-610-769 20 m 0.10 mm 0.1 μm Guard Column Not Included
06-610-770 10 m 0.10 mm 0.2 μm Guard Column Not Included
06-610-755 15 m 0.25 mm 0.25 μm Guard Column Not Included
06-610-759 15 m 0.25 mm 0.5 μm Guard Column Not Included
06-709-765 30 m 0.32 mm 0.5 μm Guard Column Not Included
06-709-774 15 m 0.53 mm 1 μm Guard Column Not Included
06-610-758 60 m 0.32 mm 0.25 μm Guard Column Not Included
06-709-777 30 m 0.53 mm 1 μm Guard Column Not Included
06-610-760 15 m 0.32 mm 0.5 μm Guard Column Not Included
06-610-762 60 m 0.25 mm 0.5 μm Guard Column Not Included
06-610-764 15 m 0.32 mm 1 μm Guard Column Not Included
06-610-765 30 m 0.32 mm 1 μm Guard Column Not Included
06-610-766 60 m 0.32 mm 1 μm Guard Column Not Included
06-610-756 30 m 0.53 mm 0.25 μm Guard Column Not Included
06-610-761 30 m 0.53 mm 0.5 μm Guard Column Not Included
06-610-767 60 m 0.53 mm 1 μm Guard Column Not Included
06-709-751 30 m 0.32 mm 0.25 μm Guard Column Not Included
06-610-771 20 m 0.10 mm 0.2 μm Guard Column Not Included
06-709-757 60 m 0.32 mm 0.25 μm 5 m x 0.32 mm ID Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06-610-757 Supplier Restek™ Supplier No. 12426
Add to Cart
Add to Cart

With excellent selectivity compared to other Carbowax™ columns

  • The most inert and efficient PEG columns currently available
  • Extended operating temperature range allows analysis of compounds having a wide volatility range
  • Ensures low bleed at temperatures as high as 250°C
  • Selectivity is comparable to other Carbowax columns for compounds of intermediate to high polarity
  • For Alkenols, Glycols, and Aldehydes
  • Equivalent to USP G14, G15, G16, G20, G39 phases
  • Temperature range: 20°C to 250°C

Specifications

For Use With (Application) Alkenols, Glycols, and Aldehydes
Film Thickness 0.25 μm
Length (Metric) 60 m
Polarity Polar
Coating Fused Silica
Includes Guard Column Not Included
USP Type G14, G15, G16, G20, G39
Stationary Phase Rtx™-Wax
Diameter (Metric) Inner 0.25 mm
Max. Temperature (Metric) 250°C
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.