Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard
SDP

Catalog No. 06709751 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm
Includes:
5 m x 0.32 mm ID Guard Column
Guard Column Not Included
21 product options available for selection
Product selection table with 21 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Includes
06-709-751 30 m 0.32 mm 0.25 μm Guard Column Not Included
06-709-747 30 m 0.25 mm 0.25 μm Guard Column Not Included
06-610-769 20 m 0.10 mm 0.1 μm Guard Column Not Included
06-610-770 10 m 0.10 mm 0.2 μm Guard Column Not Included
06-610-755 15 m 0.25 mm 0.25 μm Guard Column Not Included
06-610-757 60 m 0.25 mm 0.25 μm Guard Column Not Included
06-610-759 15 m 0.25 mm 0.5 μm Guard Column Not Included
06-709-765 30 m 0.32 mm 0.5 μm Guard Column Not Included
06-709-774 15 m 0.53 mm 1 μm Guard Column Not Included
06-610-758 60 m 0.32 mm 0.25 μm Guard Column Not Included
06-709-777 30 m 0.53 mm 1 μm Guard Column Not Included
06-610-760 15 m 0.32 mm 0.5 μm Guard Column Not Included
06-610-762 60 m 0.25 mm 0.5 μm Guard Column Not Included
06-610-764 15 m 0.32 mm 1 μm Guard Column Not Included
06-610-765 30 m 0.32 mm 1 μm Guard Column Not Included
06-610-766 60 m 0.32 mm 1 μm Guard Column Not Included
06-610-756 30 m 0.53 mm 0.25 μm Guard Column Not Included
06-610-761 30 m 0.53 mm 0.5 μm Guard Column Not Included
06-610-767 60 m 0.53 mm 1 μm Guard Column Not Included
06-610-771 20 m 0.10 mm 0.2 μm Guard Column Not Included
06-709-757 60 m 0.32 mm 0.25 μm 5 m x 0.32 mm ID Guard Column
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 21 options available.
21 options
Catalog No. 06-709-751 Supplier Restek™ Supplier No. 12424112

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

With excellent selectivity compared to other Carbowax™ columns

Columns only.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 30 m
Material Stainless Steel
Packing Material Rtx™-Wax
Polarity Intermediate to high polar
Coating Fused Silica
Includes Guard Column Not Included
USP Type G14, G15, G16, G20, G39
Stationary Phase Carbowax™ Polyethylene Glycol
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 350°C
Temperature Range (Metric) 20°C to 250°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.