Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-WAX Capillary Columns: Standard
SDP

Catalog No. 06709774
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.2 μm
0.25 μm
0.5 μm
1 μm

With excellent selectivity compared to other Carbowax™ columns

Columns only.

  • Polyethylene glycol phase (Crossbond™ polyethylene glycol) with extended operating temperatures for the analysis of compounds having a wide volatility range
  • High polarity
  • Provide thermal stability with guaranteed low bleed to 250°C (482°F); low (20°C) minimum usable temperature
  • Fast and efficient for BTEX analysis
  • Include individual test chromatogram

FAMEs, Essential oils, Polar solvents

Specifications

Stationary Phase Rtx™-Wax
Diameter (Metric) Inner 0.53 mm
USP Type G14, G15, G16, G20, G39
Max. Temperature 350°C
For Use With (Application) Crossbond™, Glycols Analysis, Aldehydes Analysis
Particle Size 1 μm
Temperature Range 20°C to 240/250°C
Film Thickness 1 μm
Length (Metric) 15 m
Material Stainless Steel
Polarity Intermediate to high polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.