Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-35Sil MS Capillary Columns
SDP

Catalog No. 06611036 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
3 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-036 15 m 0.32 mm 0.25 μm
06-802-958 30 m 0.25 mm 0.25 μm
06-802-960 30 m 0.53 mm 0.5 μm
06-802-959 30 m 0.32 mm 0.25 μm
06-611-035 15 m 0.25 mm 0.25 μm
06-611-037 15 m 0.25 mm 0.5 μm
06-611-040 30 m 0.25 mm 0.5 μm
06-611-042 30 m 0.25 mm 1 μm
06-611-041 30 m 0.32 mm 0.5 μm
06-611-043 30 m 0.32 mm 1 μm
06-611-039 15 m 0.53 mm 0.5 μm
06-611-044 30 m 0.53 mm 1 μm
06-611-045 30 m 0.53 mm 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-611-036 Supplier Restek™ Supplier No. 13821
Add to Cart
Add to Cart

Special selectivity and excellent inertness for substituted polar compounds such as drugs, pesticides, herbicides, PCBs, phenols, etc.

  • Provides superior separation for cannabinoids
  • Very low-bleed phase for GC-MS analysis
  • Extended temperature range: 50°C to 360°C

Specifications

For Use With (Application) Drugs, Pesticides, Herbicides, PCBs, Phenols, and Other Substituted Polar Compounds
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Midpolar
Coating Fused Silica
Quantity 1/Pk.
Stationary Phase Rxi™-35Sil MS
Diameter (Metric) Inner 0.32 mm
Temperature Range (Metric) 50°C to 360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.