Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-5HT Capillary Columns
SDP

Catalog No. 06802968 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
15 m
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.10 μm
0.15 μm
0.25 μm
0.32 μm
Particle Size:
0.1 μm
0.15 μm
0.25 μm
0.32 μm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Particle Size
06-802-968 30 m 0.25 mm 0.1 μm 0.1 μm
06-802-966 15 m 0.25 mm 0.1 μm 0.1 μm
06-802-967 15 m 0.32 mm 0.10 μm 0.1 μm
06-802-969 30 m 0.32 mm 0.1 μm 0.1 μm
06-802-971 30 m 0.25 mm 0.25 μm 0.25 μm
06-802-970 30 m 0.53 mm 0.15 μm 0.15 μm
06-802-972 30 m 0.32 mm 0.32 μm 0.32 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-802-968 Supplier Restek™ Supplier No. 13908
Add to Cart
Add to Cart

40 percent longer lifetime from specially designed fused silica tubing

  • Fused silica
  • Low polarity phase; diphenyl dimethyl polysiloxane
  • Columns processed for high-temperature applications, such as mineral oil
  • Temperature range: -60 to 400°C (-76 to 752°F)
  • All Rxi stationary phases are surface bonded via the interfacing deactivation layer

Specifications

For Use With (Application) Gas Chromatography (GC)
Particle Size 0.1 μm
Film Thickness 0.1 μm
Length (Metric) 30 m
Polarity Low polar
Coating Fused Silica
Stationary Phase Rxi™-5HT
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +400°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.