Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-5ms Capillary Columns
SDP

Catalog No. 06715443 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
12 m
15 m
20 m
30 m
50 m
60 m
Diameter (Metric) Inner:
0.10 mm
0.18 mm
0.20 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.25 μm
0.3 μm
0.33 μm
0.36 μm
0.4 μm
0.5 μm
1 μm
1.5 μm
Quantity:
1 Ea.
6 Pk.
27 product options available for selection
Product selection table with 27 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness Quantity
06-715-443 30 m 0.25 mm 0.5 μm 1 Ea.
06-734-705 30 m 0.25 mm 0.4 μm 1 Ea.
06-715-432 15 m 0.25 mm 0.25 μm 1 Ea.
06-715-435 30 m 0.25 mm 0.25 μm 1 Ea.
06-715-444 30 m 0.32 mm 0.5 μm 1 Ea.
06-610-982 10 m 0.10 mm 0.1 μm 1 Ea.
06-611-002 12 m 0.20 mm 0.33 μm 1 Ea.
06-611-003 50 m 0.20 mm 0.33 μm 1 Ea.
06-610-983 20 m 0.18 mm 0.3 μm 1 Ea.
06-610-984 20 m 0.18 mm 0.36 μm 1 Ea.
06-610-987 30 m 0.25 mm 0.25 μm 6 Pk.
06-610-992 60 m 0.25 mm 0.5 μm 1 Ea.
06-610-994 15 m 0.25 mm 1 μm 1 Ea.
06-610-998 60 m 0.25 mm 1 μm 1 Ea.
06-610-985 15 m 0.32 mm 0.25 μm 1 Ea.
06-610-988 30 m 0.32 mm 0.25 μm 1 Ea.
06-610-989 60 m 0.32 mm 0.25 μm 1 Ea.
06-610-990 15 m 0.32 mm 0.5 μm 1 Ea.
06-610-993 60 m 0.32 mm 0.5 μm 1 Ea.
06-610-995 15 m 0.32 mm 1 μm 1 Ea.
06-610-999 60 m 0.32 mm 1 μm 1 Ea.
06-610-986 15 m 0.53 mm 0.25 μm 1 Ea.
06-610-991 30 m 0.53 mm 0.5 μm 1 Ea.
06-610-996 15 m 0.53 mm 1 μm 1 Ea.
06-610-997 30 m 0.53 mm 1 μm 6 Pk.
06-611-000 15 m 0.53 mm 1.5 μm 1 Ea.
06-611-001 30 m 0.53 mm 1.5 μm 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 27 options available.
27 options
Catalog No. 06-715-443 Supplier Restek™ Supplier No. 13438
Add to Cart
Add to Cart

Low-polarity phase, Crossbond™ 5% diphenyl/95% dimethyl polysiloxane

  • Fused silica capillary columns with exceptional reproducible retention
  • High inertness for low level basic and acidic compounds
  • Ultralow bleed—improved signal-to-noise ratio, for better sensitivity and mass spectral integrity
  • Long lifetime
  • Equivalent to USP G27 phase

Semivolatiles, Phenols, Amines, Drugs of abuse, PCB cogeners, Solvent impurities, Residual solvents, Pesticides

Specifications

For Use With (Application) Amines Analysis, Phenols, Amines, Residual Solvents Analysis, Drugs of Abuse, Pesticide Analysis, PCB Congener Analysis, Solvent Impurities Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Low polar
Coating Fused Silica
Quantity 1 Ea.
USP Type G27
Stationary Phase Rxi™-5 MS
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) -60°C to +330/350°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.