Learn More
Description
- General-purpose columns
- Excellent inertness for active compounds
- Ideal for GC-MS analysis of semivolatiles, polycyclic aromatic compounds, chlorinated hydrocarbons, phthalates, phenols, amines, organochlorine pesticides, organophosphorus pesticides, drugs, solvent impurities, and hydrocarbons
- Temperature range: -60°C to +350°C
Specifications
Specifications
| For Use With (Application) | Amines Analysis, Polycyclic Aromatic Compounds, Chlorinated Hydrocarbons, Phthalates, Phenols, Amines, Organochlorine Pesticides, Organophosphorous Pesticides, Drugs, Solvent Impurities Analysis, Hydrocarbons |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Material | Fused Silica |
| Polarity | Low polar |
| Stationary Phase | Rxi™-5Sil MS |
| Type | Capillary Column |
| Diameter (Metric) Inner | 0.32 mm |
| Temperature Range (Metric) | -60°C to +320/350°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
