Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rxi™-XLB GC Columns
SDP

Catalog No. 06611031 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
10 m
15 m
20 m
30 m
60 m
Diameter (Metric) Inner:
0.1 mm
0.18 mm
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.1 μm
0.18 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Film Thickness
06-611-031 15 m 0.25 mm 0.25 μm
06-802-955 30 m 0.32 mm 1 μm
06-802-948 15 m 0.25 mm 0.1 μm
06-802-949 30 m 0.25 mm 0.1 μm
06-802-951 60 m 0.25 mm 0.25 μm
06-802-952 30 m 0.53 mm 0.5 μm
06-802-954 30 m 0.25 mm 1 μm
06-802-964 10 m 0.1 mm 0.1 μm
06-802-965 20 m 0.18 mm 0.18 μm
06-611-032 30 m 0.32 mm 0.25 μm
06-611-033 60 m 0.32 mm 0.25 μm
06-611-034 30 m 0.32 mm 0.5 μm
06-802-957 30 m 0.53 mm 1.5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 06-611-031 Supplier Restek™ Supplier No. 13720
Add to Cart
Add to Cart

General-purpose columns exhibiting extremely low bleed

  • Unique selectivity
  • Temperature range: 30°C to 360°C

Specifications

For Use With (Application) GC-MS Applications, Pesticides, PCB Congeners (Aroclor Mixes), PAHs
Film Thickness 0.25 μm
Length (Metric) 15 m
Polarity Low
Coating Fused Silica
Quantity 1/Pk.
Stationary Phase Rxi™-XLB
Diameter (Metric) Inner 0.25 mm
Temperature Range (Metric) 30°C to 360°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.