Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Agilent/Finnigan GCs
SDP

Catalog No. 06718293 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Diameter (Metric) Inner:
0.1 cm
0.4 cm
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Straight Inlet Liner
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Product Type
06-718-293 5/Pk. 0.1 cm IP Straight Inlet Liner
06-711-308 5/Pk. 0.1 cm Siltek Straight Inlet Liner
06-718-296 5/Pk. 0.1 cm Straight Inlet Liner
06-717-951 25/Pk. 0.4 cm IP Straight Inlet Liner
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-718-293 Supplier Restek™ Supplier No. 20973
Add to Cart
Add to Cart

For Agilent GCs equipped with split/splitless inlets

  • Geometry: Straight
  • Material: Borosilicate Glass
  • OD: 6.3mm
  • Length: 78.5mm

Specifications

Length (Metric) 7.85 cm
Product Type IP Straight Inlet Liner
Quantity 5/Pk.
Diameter (Metric) Inner 0.1 cm
Diameter (Metric) Outer 0.63 cm
For Use With (Equipment) Agilent GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.