Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split Liners for Agilent/Finnigan GCs: mini-Lam Split

Click to view available options
Quantity:
5/Pk.
Deactivation:
Standard
Description
- Geometry: mini-Lam
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- Liner ID: 4.0mm
- Length: 78.5mm
- OD: 6.3mm
Specifications
Specifications
Quantity | 5/Pk. |
Deactivation | Standard |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction