Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Shimadzu GCs
SDP

Catalog No. 06711353 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Quantity:
25/Pk.
5/Pk.
Each
Diameter (Metric) Inner:
1.0 mm
3.5 mm
Geometry:
Cyclo Single Taper
Laminar Cup
Precision
Single Taper
Straight
Length (Metric):
95 mm
99 mm
128 mm
14 product options available for selection
Product selection table with 14 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Diameter (Metric) Inner Geometry Length (Metric)
06-711-353 Each 3.5 mm Precision 95 mm
06-711-355 Each 3.5 mm Precision 95 mm
06-718-114 5/Pk. 3.5 mm Single Taper 99 mm
06-710-993 Each 3.5 mm Single Taper 128 mm
06-711-177 Each 3.5 mm Cyclo Single Taper 99 mm
06-711-169 Each 3.5 mm Single Taper 99 mm
06-711-176 Each 3.5 mm Laminar Cup 99 mm
06-711-309 Each 1.0 mm Straight 95 mm
06-717-894 5/Pk. 3.5 mm Single Taper 128 mm
06-718-121 25/Pk. 3.5 mm Single Taper 99 mm
06-718-126 5/Pk. 3.5 mm Laminar Cup 99 mm
06-718-127 5/Pk. 3.5 mm Cyclo Single Taper 99 mm
06-718-302 25/Pk. 1.0 mm Straight 95 mm
06-711-356 5/Pk. 3.5 mm Precision 95 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 14 options available.
14 options
Catalog No. 06-711-353 Supplier Restek™ Supplier No. 21020

For Shimadzu GCs equipped with split/splitless inlets.

  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • OD: 5mm

Specifications

Product Type Split Precision Inlet Liner
Packing Material Deactivated Wool
Length (Metric) 95 mm
Geometry Precision
Quantity Each
Diameter (Metric) Inner 3.5 mm
Diameter (Metric) Outer 5 mm
For Use With (Equipment) Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.