Learn More
Description
- Material: Borosilicate Glass
- Deactivation: Intermediate Polarity (IP)
- OD: 5mm
Specifications
Specifications
| Product Type | Split Straight Inlet Liner |
| Length (Metric) | 95 mm |
| Quantity | 25/Pk. |
| Geometry | Straight |
| Diameter (Metric) Inner | 1.0 mm |
| Diameter (Metric) Outer | 5 mm |
| For Use With (Equipment) | Shimadzu 17 A, 2010, and 2014 GCs Equipped with Split/Splitless Inlets |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
