Learn More
Description
- Material: Borosilicate Glass
- OD: 6.3mm
- Length: 72mm
Specifications
Specifications
| Packing Material | Deactivated Wool |
| Product Type | Split Inlet Liner |
| Length (Metric) | 72 mm |
| Deactivation | Intermediate-Polarity |
| Geometry | Top Taper |
| Quantity | Each |
| Diameter (Metric) Inner | 4 mm |
| Diameter (Metric) Outer | 6.3 mm |
| For Use With (Equipment) | Universal, Use with Rapid Autosamplers, For Bruker/Varian GCs |
| Liner Material | Borosilicate Glass |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
