Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Split Liners for Varian 1075/1077 GCs
SDP

Catalog No. 06717866 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Deactivation:
Intermediate-Polarity
Siltek
Geometry:
Cup with Top Taper
Cyclo with Top Taper
Frit with Top Taper
Precision
Straight
Top Taper
Quantity:
5/Pk.
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Deactivation Geometry Quantity
06-717-866 Intermediate-Polarity Cyclo with Top Taper 5/Pk.
06-717-965 Intermediate-Polarity Top Taper 5/Pk.
06-710-939 Intermediate-Polarity Frit with Top Taper Each
06-710-955 Intermediate-Polarity Cup with Top Taper Each
06-710-957 Intermediate-Polarity Cyclo with Top Taper Each
06-711-045 Intermediate-Polarity Top Taper Each
06-711-300 Intermediate-Polarity Straight Each
06-711-369 Intermediate-Polarity Precision Each
06-717-839 Intermediate-Polarity Frit with Top Taper 5/Pk.
06-717-862 Intermediate-Polarity Cup with Top Taper 5/Pk.
06-717-863 Siltek Cup with Top Taper 5/Pk.
06-717-868 Siltek Cyclo with Top Taper 5/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. 06-717-866 Supplier Restek™ Supplier No. 20728

For Bruker/Varian GCs equipped with 1075/1077 inlets.

  • Material: Borosilicate Glass
  • OD: 6.3mm
  • Length: 72mm

Specifications

Length (Metric) 72 mm
Product Type Split Inlet Liner
For Use With (Application) For Dirty Samples, Many Injections Before Cleaning Required
Quantity 5/Pk.
Geometry Cyclo with Top Taper
Deactivation Intermediate-Polarity
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6.3 mm
For Use With (Equipment) For Bruker/Varian GCs
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.