Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Split/Splitless Liners for Shimadzu: 17A Split/Splitless w/Wool

Click to view available options
Deactivation:
Base Deactivated
Glass Wool
Intermediate Polarity (IP)
Siltek
Packing Material:
Base Deactivated Wool
Deactivated Glass Wool
Deactivated Wool
Product Type:
IP Straight Inlet Liner
Siltek Straight Inlet Liner
Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool
Straight Inlet Liner
Quantity:
5/Pk.
Description
- Geometry: Straight
- Material: Borosilicate Glass
- I.D.: 3.5mm
- OD: 5mm
- Length: 95mm
Specifications
Specifications
Length (Metric) | 95 mm |
Product Type | Split/Splitless Liners for Shimadzu: 17 A Split/Splitless w/Wool |
Packing Material | Deactivated Glass Wool |
Deactivation | Glass Wool |
Geometry | Straight |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 3.5 mm |
Diameter (Metric) Outer | 5 mm |
For Use With (Equipment) | Shimadzu |
Liner Material | Borosilicate Glass |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction