Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Splitless Liners for Thermo™ TRACE™ and Focus™ SSL: Splitless
SDP

Catalog No. 06718209 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.3 cm
0.5 cm
Quantity:
25/Pk.
5/Pk.
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Quantity
06-718-209 0.3 cm 5/Pk.
06-718-221 0.5 cm 5/Pk.
06-711-258 0.3 cm Each
06-711-265 0.5 cm Each
06-718-216 0.3 cm 25/Pk.
06-718-232 0.5 cm 25/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 06-718-209 Supplier Restek™ Supplier No. 20943
Add to Cart
Add to Cart

For Thermo TRACE, 8000 Series and Focus GCs equipped with SSL inlets.

  • Trace samples
  • Geometry: Single Taper
  • Material: Borosilicate Glass
  • Deactivation: Intermediate Polarity (IP)
  • Length: 105mm
  • OD: 8mm

Specifications

Length (Metric) 10.5 cm
Product Type Splitless Single Taper Liner
Quantity 5/Pk.
Diameter (Metric) Inner 0.3 cm
Diameter (Metric) Outer 0.8 cm
For Use With (Equipment) Thermo Trace, 8000 Series and Focus GCs Equipped with SSL Inlets
Liner Material Borosilicate Glass
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.