Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ SPME Liners

Click to view available options
Quantity:
5/Pk.
Ea.
Deactivation:
IP Deactivated
Siltek
Standard
Description
- Geometry: Straight/SPME
- Material: Borosilicate Glass
- Liner ID: 0.75mm
- Length: 78.5mm
- OD: 6.35mm
Specifications
Specifications
Length (Metric) | 78.5 mm |
Deactivation | Siltek |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.75 mm |
Diameter (Metric) Outer | 6.35 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction