Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ SSI TC-20 Tube Cutting Machine
SDP

Catalog No. 06712136
Click to view available options
Type:
Replacement Cutting Wheel
SSI TC-20 Tube Cutting Machine

Cuts 0.0625, 0.125, 0.25 in. tubing with inside diameter as small as 0.008 in.

  • Electrically operated bench-top model
  • Includes handy 0.0625 in. dressing tool on the swing arm which removes burrs and reams tubing
  • Voltage selectable: 110 to 120V or 220 to 240V, 50 to 60Hz
  • Dimensions: 20.3 x 15.9 x 10.8cm (8 x 6.25 x 4.25 in.)
  • Weight: 5kg (1 lb.)
Note
Unit shipped set for 110 to 120V operating voltage. Switch to 220 to 240V by using alternate fuse and power cord that is included.

Specifications

Type SSI TC-20 Tube Cutting Machine
For Use With Restek SSI TC-20 Tubes Cutting Machine
Overall Width (English) 6.25 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.