Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ SSI TC-20 Tube Cutting Machine

Click to view available options
Type:
Replacement Cutting Wheel
SSI TC-20 Tube Cutting Machine
Description
- Electrically operated bench-top model
- Includes handy 0.0625 in. dressing tool on the swing arm which removes burrs and reams tubing
- Voltage selectable: 110 to 120V or 220 to 240V, 50 to 60Hz
- Dimensions: 20.3 x 15.9 x 10.8cm (8 x 6.25 x 4.25 in.)
- Weight: 5kg (1 lb.)
Unit shipped set for 110 to 120V operating voltage. Switch to 220 to 240V by using alternate fuse and power cord that is included.
Specifications
Specifications
Type | SSI TC-20 Tube Cutting Machine |
For Use With | Restek SSI TC-20 Tubes Cutting Machine |
Overall Width (English) | 6.25 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction