Learn More
Description
- Fused silica
- Polar phase; Crossbond™ polyethylene glycol
- Rugged enough to withstand repeated water injections
- Lowest-bleed PEG column on the market; long column lifetimes
- Produces polar compound retention times that do not shift
- Temperature range: 40°C to 260°C (104°F to 500°F)
- Equivalent to USP G14, G15, G16, G20 and G39 phases
Applications:
Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds. Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages.
Specifications
Specifications
| For Use With (Application) | Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Polarity | Polar |
| Coating | Fused Silica |
| Includes | 10m Integra guard column |
| USP Type | G14, G15, G16, G20, G39 |
| Stationary Phase | Stabilwax™ |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
