Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Stabilwax™ Capillary Columns

Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Description
- High thermal stability and inertness
- Crossbond™ Carbowax™ technology provides low bleed, increased column life, and solvent rinsability
- Include individual test chromatogram
FAMEs, Flavors, Acids, Essential oils, Amines, Solvents, Xylene isomers, BTEX
Specifications
Specifications
Stationary Phase | Stabilwax™ |
Diameter (Metric) Inner | 0.32 mm |
Functionality/Interaction Type | Carbowax™ Polymer |
USP Type | G14, G15, G16, G20, G39 |
For Use With (Application) | Essential Oils Analysis, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis |
Particle Size | 0.25 μm |
Temperature Range | 40°C to 250/260°C |
Film Thickness | 0.25 μm |
Length (Metric) | 30 m |
Material | Stainless Steel |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction