Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stabilwax™ Capillary Columns: 60m Length
SDP

Catalog No. 06709049 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Particle Size:
0.1 μm
0.25 μm
0.5 μm
1 μm
1.5 μm
Includes:
10 m Guard Column with Press-Tight
10m Integra guard column
5 in. Cage
5m Integra guard column
N/A
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Particle Size Includes
06-709-049 0.32 mm 0.25 μm 10m Integra guard column
06-709-042 0.25 mm 0.25 μm 5m Integra guard column
06-709-048 0.32 mm 0.25 μm 5m Integra guard column
06-709-083 0.25 mm 0.5 μm 5m Integra guard column
06-709-087 0.32 mm 0.5 μm 5m Integra guard column
06-709-129 0.53 mm 1 μm 5m Integra guard column
06-709-130 0.53 mm 1 μm 10m Integra guard column
06-709-015 0.25 mm 0.1 μm 5 in. Cage
06-709-043 0.25 mm 0.25 μm 10m Integra guard column
06-709-084 0.25 mm 0.5 μm 10m Integra guard column
06-709-088 0.32 mm 0.5 μm 10m Integra guard column
06-709-122 0.32 mm 1 μm 5m Integra guard column
06-709-123 0.32 mm 1 μm 10m Integra guard column
06-709-128 0.53 mm 1 μm N/A
06-709-157 0.53 mm 1.5 μm 5m Integra guard column
06-709-158 0.53 mm 1.5 μm 10 m Guard Column with Press-Tight
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 06-709-049 Supplier Restek™ Supplier No. 10627128

Long column lifetimes, even when programming repeatedly up to 260°C (500°F)

  • Polar phase; Crossbond™ polyethylene glycol
  • Rugged enough to withstand repeated water injections
  • Lowest-bleed PEG column on the market; long column lifetimes
  • Temperature range: 40°C to 260°C (104°F to 500°F)
  • Equivalent to USP G14, G15, G16, G20 and G39 phases
  • Produces polar compound retention times that do not shift
  • Fused silica

Used for a wide range of compounds and matrices including: FAMEs, flavor compounds, essential oils, solvents, aromatics (including xylene isomers), acrolein/acrylonitrile (EPA 603) and oxygenated compounds
Also used for purity testing of chemicals and analyzing impurities in water matrices and alcoholic beverages

Specifications

For Use With (Application) FAMEs, Flavor Compounds Analysis, Essential Oils, Solvents Analysis, Xylene Isomers Analysis
Particle Size 0.25 μm
Film Thickness 0.25 μm
Length (Metric) 60 m
Material Stainless Steel
Packing Material Stabilwax™
Polarity Polar
Coating Fused Silica
Includes 10m Integra guard column
USP Type G14, G15, G16, G20, G39
Stationary Phase Carbowax™ Polyethylene Glycol
Diameter (Metric) Inner 0.32 mm
Functionality/Interaction Type Carbowax Polymer
Temperature Range (Metric) 40°C to 250/260°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.