Learn More
Description
- Polar phase; Crossbond™ base-deactivated Carbowax™ polyethylene glycol–for amines and basic compounds
- Application-specific columns for underivatized amines and other basic compounds, including alkylamines, diamines, triamines, nitrogen-containing heterocyclics
- No need for column priming
- Temperature range: 40°C to 220°C (104°F to 428°F)
- Fused silica
Avoid rinsing these columns with water or alcohols
Specifications
Specifications
| For Use With (Application) | Underivatized Amines, Alkylamines, Diamines, Triamines, Nitrogen Containing Heterocyclics Analysis |
| Particle Size | 0.5 μm |
| Film Thickness | 0.5 μm |
| Length (Metric) | 30 m |
| Material | Stainless Steel |
| Packing Material | Stabilwax™-DB |
| Polarity | Polar |
| Coating | Fused Silica |
| Includes | Guard Column with Press-Tight |
| Stationary Phase | Base Deactivated Carbowax™ Polyethylene Glycol |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
