Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Stx™-CLPesticides Capillary Columns
SDP

Catalog No. 06610917 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
Particle Size:
0.25 μm
0.32 μm
0.5 μm
Quantity:
1/Pk.
6/Pk.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Particle Size Quantity
06-610-917 30 m 0.32 mm 0.5 μm 6/Pk.
06-709-469 30 m 0.25 mm 0.25 μm 1/Pk.
06-709-470 30 m 0.32 mm 0.5 μm 1/Pk.
06-610-918 30 m 0.32 mm 0.32 μm 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-610-917 Supplier Restek™ Supplier No. 11544600
Add to Cart
Add to Cart
Request a Quote

Fused silica with Siltek™ deactivation

  • Baseline separations in less than 10 minutes
  • Siltek surface deactivation enhances responses for endrin, DDT, and methoxychlor
  • Stable to 330°C

Specifications

For Use With (Application) Organochlorine Pesticides and Herbicides Analysis
Particle Size 0.5 μm
Film Thickness 0.5 μm
Length (Metric) 30 m
Packing Material Stx™-CLP
Coating Fused Silica
Quantity 6/Pk.
Stationary Phase Proprietary Crossbond
Diameter (Metric) Inner 0.32 mm
Max. Temperature (Metric) 330°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.