Learn More
Description
- Application-specific columns for organochlorine pesticides and herbicides
- Baseline separations in less than 10 minutes
- Siltek surface deactivation enhances responses for endrin, DDT and methoxychlor
- Stable to 330°C (626°F)
Specifications
Specifications
| For Use With (Application) | Organochlorine Pesticides Analysis, Herbicides Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 15 m |
| Packing Material | Stx™ -CLPesticides2 |
| Coating | Fused Silica |
| Stationary Phase | Stx™ -CLPesticides2 |
| Diameter (Metric) Inner | 0.32 mm |
| Max. Temperature (Metric) | 330°C |
| Temperature Range (Metric) | -60°C to +310/330°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
