Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Syringe Filters with Luer-Lok™ Inlet
SDP

Catalog No. 06802784 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Pore Size:
0.22 μm
0.45 μm
Diameter (Metric):
13 mm
25 mm
Material (Membrane):
Cellulose Acetate
Nylon
PTFE
PVDF
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric) Material (Membrane)
06-802-784 0.22 μm 13 mm PTFE
06-802-787 0.45 μm 25 mm PTFE
06-802-786 0.22 μm 25 mm PTFE
06-802-788 0.22 μm 13 mm Nylon
06-802-789 0.45 μm 13 mm Nylon
06-802-791 0.45 μm 25 mm Nylon
06-802-792 0.22 μm 13 mm PVDF
06-802-785 0.45 μm 13 mm PTFE
06-802-790 0.22 μm 25 mm Nylon
06-802-793 0.45 μm 13 mm PVDF
06-802-794 0.22 μm 25 mm PVDF
06-802-795 0.45 μm 25 mm PVDF
06-802-796 0.45 μm 13 mm Cellulose Acetate
06-802-798 0.45 μm 25 mm Cellulose Acetate
06-802-799 0.22 μm 25 mm Cellulose Acetate
06-802-797 0.22 μm 13 mm Cellulose Acetate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
Catalog No. 06-802-784 Supplier Restek™ Supplier No. 26142
Add to Cart
Add to Cart

Syringe filters with Luer lock inlet offers leak-tight syringe connection.

  • Rugged polypropylene housing
  • Autoclavable to 121°C for 15 minutes
  • Color coded for easy identification
  • Variety of filter types, porosities, and diameters

Applications

  • Cellulose Acetate, Nylon, PES, PVDF filters are ideal for hydrophilic applications.
  • PTFE filters are suitable for hydrophobic applications.

Specifications

Color White
Color Code White
Material (Membrane) PTFE
Pore Size 0.22 μm
For Use With (Application) For laboratory use only
Housing Material Polypropylene
Inlet Style Luer Lock
Type Syringe Filter
Diameter (Metric) 13 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.