Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ TO-14A Calibration Mix
SDP

Catalog No. p-3180283 Shop All Restek Corporation Products
Click to view available options
Concentration:
1 ppmv
100 ppbv

Catalog No. 06-802-375

Supplier: Restek™ 34400

Only null left
Add to Cart
Add to Cart
Request a Quote

High-quality air sampling gas calibration standards provided by Spectra/Linde and Scott/Air Liquide meets lab requirements for two separate sources of calibration standards.

  • 39 components
  • Includes certificate of analysis and unique serial number
  • Disposable aluminum cylinder
  • Volume: 104L at 1800psi
  • Size: 104L
  • Blend tolerance: ±10%
  • Outlet Fitting: CGA-180
  • Shelf Life: 1 year
  • Size: 8 x 24cm
  • Weight: 0.7kg

Specifications

Components Benzene, Bromomethane, Carbon tetrachloride, Chlorobenzene, Chloroform, Chloromethane, 1,2-Dibromoethane, m, Dichlorobenzene, o-Dichlorobenzene, p-Dichlorobenzene, Dichlorodifluoromethane, 1,1-Dichloroethane, 1,2-Dichloroethane, 1,1-Dichloroethene, cis-1,2-Dichloroethene, 1,2-Dichloropropane, cis-1,3-Dichloropropene, trans-1,3-Dichloropropene, Dichlorotetrafluoroethane, Ethyl Benzene, Ethyl Chloride, Hexachloro-1,3-Butadiene, Methylene Chloride, Styrene, 1,1,2,2-Tetrachloroethane, Tetrachloroethylene, Toluene, 1,2,4-Trichlorobenzene, 1,1,1, Trichloroethane, 1,1,2-Trichloroethane, Trichloroethene, Trichlorofluoromethane, 1,1,2-Trichlorotrifluoroethane, 1,2,4-Trimethylbenzene, 1,3,5-Trimethylbenzene, Vinyl Chloride, m-Xylene, o-Xylene, p-Xylene in Nitrogen
Concentration 1 ppmv
Volume (Metric) Gas 104 L
Pressure 1800 psi
Weight (English) 1.5 lb.
Volume (English) Gas 27.47 gal.
Weight (Metric) 0.7 kg
Type TO-14A Calibration Mix
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.