Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Tube and Pipe Fittings for GC Equipment
SDP

Catalog No. 06718691
Click to view available options
Type:
Back Ferrule Fitting
Front Ferrule Fitting
Nut Fitting
Nut and Ferrule Set
Reducing Union Fitting
Tee Fitting
Diameter (English) Inside:
0.125 in.
0.125 to 0.0625 in.
0.25 in.
0.25 to 0.125 in.
Material:
Brass
Stainless Steel
Quantity:
1 Ea.
2/Pk.
20/Pk.
40/Pk.
5/Pk.

Ideal for installing new equipment, modifying existing instrumentation, or replacing worn connections.

  • Available in brass and stainless steel
  • Siltek/Sulfinert treated or Silcosteel-CR treated fittings

Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.

Specifications

For Use With (Equipment) GC Equipment
Material Brass
Diameter (English) Inside 0.25 in.
Type Back Ferrule Fitting
Quantity 40/Pk.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.