Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Tube and Pipe Fittings for GC Equipment

Click to view available options
Type:
Back Ferrule Fitting
Front Ferrule Fitting
Nut Fitting
Nut and Ferrule Set
Reducing Union Fitting
Tee Fitting
Diameter (English) Inside:
0.125 in.
0.125 to 0.0625 in.
0.25 in.
0.25 to 0.125 in.
Material:
Brass
Stainless Steel
Quantity:
1 Ea.
2/Pk.
20/Pk.
40/Pk.
5/Pk.
Description
- Available in brass and stainless steel
- Siltek/Sulfinert treated or Silcosteel-CR treated fittings
Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.
Specifications
Specifications
Type | Nut and Ferrule Set |
Material | Brass |
For Use With (Equipment) | GC Equipment |
Diameter (English) Inside | 0.125 in. |
Quantity | 20/Pk. |
Includes | Nuts, Back Ferrules, and Front Ferrules |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction