Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Tube and Pipe Fittings for GC Equipment

Click to view available options
Type:
Back Ferrule Fitting
Front Ferrule Fitting
Nut Fitting
Nut and Ferrule Set
Reducing Union Fitting
Tee Fitting
Diameter (English) Inside:
0.125 in.
0.125 to 0.0625 in.
0.25 in.
0.25 to 0.125 in.
Material:
Brass
Stainless Steel
Quantity:
1 Ea.
2/Pk.
20/Pk.
40/Pk.
5/Pk.
Description
- Available in brass and stainless steel
- Siltek/Sulfinert treated or Silcosteel-CR treated fittings
Note:
Nuts and ferrules are not treated unless requested. Nuts and ferrules normally are not in contact with sample pathway, and thus do not require coating.
Specifications
Specifications
For Use With (Equipment) | GC Equipment |
Type | Tee Fitting |
Material | Brass |
Diameter (English) Inside | 0.125 in. |
Quantity | 2/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction