Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra™ C4 Reversed Phase HPLC Column with Trident Inlet Fitting, 3 μm
SDP

Catalog No. 06714904 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-714-904 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-714-904 Supplier Restek™ Supplier No. 9102365700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Analytical Column; Carbon Load: 9%; Pore Size: 100 Å; Column Phase: Reversed Phase

  • General purpose column for normal phase and HILIC modes
  • Also available with Trident Inlet Fitting
  • Pore size: 100
  • Carbon load: 2%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Aminopropylsilane ligand

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Includes With Trident Inlet Fitting
Length (Metric) 150 mm
Ligand Type Aminopropylsilane
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L26
Stationary Phase C4
Packing Material Type B Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.