Learn More
Restek™ Ultra HPLC Columns with Amino Column Packing, 5μm Particle Size
Shop All Restek Corporation Products

Description
- General purpose column for normal phase and HILIC modes
- Also available with Trident Inlet Fitting
- Pore size: 100
- Carbon load: 2%
- pH range: 2.5 to 8
- Temperature limit: 80°C
- Aminopropylsilane ligand
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4.6 mm |
| Film Thickness | 5 μm |
| Flow Rate | 1 mL/min |
| For Use With | Normal Phase Analysis of Mono and Disaccharides or Similar Compounds |
| Includes | With Trident Inlet Fitting |
| Length (Metric) | 150 mm |
| Ligand Type | Aminopropylsilane |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.