Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Aqueous C18 Column Packing and Trident Fittings
SDP

Catalog No. p-3243524 Shop All Restek Corporation Products
Change view
Click to view available options
Particle Size:
5 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Particle Size
06-716-553 5 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-553 Supplier Restek™ Supplier No. 9178365700
Only null left
Add to Cart
Add to Cart

Designed for selective and reliable HPLC applications

  • Made of high-purity, type-B silica that minimizes activity and creates high-density bonding
  • Pore size: 100 Å
  • I.D.: 2.1mm
  • Carbon load: 15%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C (176°F)
  • USP phase code: L1
  • Phase category: modified C18
  • Ligand type: proprietary polar modified and functionally bonded C18

Specifications

Diameter (Metric) 2.1 mm
Includes Trident™ inlet fitting
Length (Metric) 150 mm
Mobile Phase Compatibility Highly aqueous
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L1
Packing Material Silica
Carbon Load 15%
Column Type C18
Endcapped No
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.