Learn More
Restek™ Ultra HPLC Columns with C18 Column Packing, 5um Particle Size
Shop All Restek Corporation Products

Description
- High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
- With large surface area and high-density bondings
- 2.5 to 7.5 pH range
- Temperature limit: 80°C (176°F)
- C18 columns are good for carbonyls, fatty acids, glycerides, anilines, fat-soluble vitamins, phthalates, barbiturates, steroids, PTH, amino acids, and other acids
Specifications
Specifications
| Column Format | Analytical Column |
| Diameter (Metric) | 4 mm |
| Film Thickness | 5 μm |
| For Use With | Anilines, Barbiturates, Carbonyls, Fat Soluble Vitamins, Fatty Acids, Glycerides, Phthalates, PTH Amino Acids, Steroids, Other Acids |
| Length (Metric) | 150 mm |
| Ligand Type | Monomeric C18 |
| Max. Pressure | 4000 psi (275 bar) |
| Particle Shape | Spherical |
| Particle Size | 5 μm |
| pH | 2.5 to 8 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.