Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C4 Column Packing, 3um Particle Size
SDP

Catalog No. 06714903 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
—
Trident™ inlet fitting
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-714-903 150 mm 4.6 mm —
06-714-872 100 mm 2.1 mm Trident™ inlet fitting
06-714-876 100 mm 4.6 mm Trident™ inlet fitting
06-714-893 50 mm 2.1 mm Trident™ inlet fitting
06-714-899 150 mm 2.1 mm —
06-714-870 100 mm 1 mm -
06-714-885 30 mm 2.1 mm —
06-714-898 150 mm 1 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-714-903 Supplier Restek™ Supplier No. 9102365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For selective and reliable HPLC applications

  • Stationary phases on a single silica support
  • Made of high-purity, type B silica
  • Type B silica minimizes activity and creates high density bonding
  • Fully endcapped
  • Also available with Trident Inlet Fitting
  • Pore size: 100Å
  • Carbon load: 9%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C

Specifications

Diameter (Metric) 4.6 mm
Includes —
Length (Metric) 150 mm
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L26
Stationary Phase C4
Product Line Ultra
Packing Material Type B Silica
Carbon Load 9%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel
Technique Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.