Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with C8 Column Packing, 3um Particle Size
SDP

Catalog No. 06714951 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
Trident™ inlet fitting
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-714-951 100 mm 2.1 mm Trident™ inlet fitting
06-714-969 30 mm 4.6 mm Trident™ inlet fitting
06-714-972 50 mm 2.1 mm Trident™ inlet fitting
06-714-975 50 mm 4.6 mm
06-714-978 150 mm 2.1 mm
06-714-982 150 mm 4.6 mm
06-714-949 100 mm 1 mm -
06-714-977 150 mm 1 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 missing translation for 'options'
Catalog No. 06-714-951 missing translation for 'mfr' Restek™ missing translation for 'supplierNo' 9103312700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Excellent for a wide range of analyses

  • Conventional monomeric octylsilane columns
  • Shorter alkyl chain provides less hydrophobic retention and improved basic peak shape over a traditional C18 phase
  • Suitable for a wide range of compounds, from acidic through slightly basic
  • Also available with Trident Inlet Fitting
  • Fully endcapped
  • Pore size: 100
  • Carbon load: 12%
  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • USP phase code: L7
  • Ligand type: monomeric C8

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Wide Range of Compounds From Acidic Through Slightly Basic
Includes Trident™ inlet fitting
Length (Metric) 100 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L7
Stationary Phase C8
Packing Material Type B Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Material Stainless Steel (316)
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.