Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Restek™ Ultra™ Carbamate Phase Carbamate Analysis HPLC Column, 5 μm, 4.6 mm x 250 mm
SDP

Catalog No. 06716518 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
250 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-716-518 250 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-518 Supplier Restek™ Supplier No. 9177575700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Column Format: Analytical Column; Carbon Load: Proprietary; Pore Size: 100 Å

  • pH range: 2.5 to 8
  • Temperature limit: 80°C
  • Pore size: 100
  • Particle size: 5um
  • ID: 4.6mm
  • L: 250mm

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Length (Metric) 250 mm
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 1 Ea.
Surface Area 300 m²/g
Temperature 80°C
Stationary Phase Ultra Carbamate
Packing Material Ultra Carbamate
Carbon Load Proprietary
Column Type Carbamate Analysis
Endcapped No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.