Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Cyano Column Packing, 3um Particle Size
SDP

Catalog No. 06715142 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
Without Trident Inlet Fitting
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-715-142 150 mm 4.6 mm Without Trident Inlet Fitting
06-715-138 150 mm 2.1 mm Without Trident Inlet Fitting
06-715-109 100 mm 1 mm -
06-715-137 150 mm 1 mm Without Trident Inlet Fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06-715-142 Supplier Restek™ Supplier No. 9106365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Cyano columns feature reduced silanol activity, excellent for basic pharmaceuticals, steroids and other basic compounds
  • Less sensitive to small amounts of water that may contaminate the mobile phase, making these columns more rugged than bare silica

Specifications

Diameter (Metric) 4.6 mm
Includes Without Trident Inlet Fitting
Length (Metric) 150 mm
Ligand Type Cyanopropylsilane
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Surface Area 300 m²/g
Temperature 80°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Ultra
Packing Material Type B Silica
Carbon Load 8%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, HILIC
Material Stainless Steel
Technique Normal and Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.