Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Cyano Column Packing, 5μm Particle Size
SDP

Catalog No. 06715186 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
Without inlet fitting
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate Includes
06-715-186 250 mm 4.6 mm 1 mL/min Without inlet fitting
06-715-165 30 mm 4.6 mm 1 mL/min Without inlet fitting
06-715-175 150 mm 2.1 mm 0.2 mL/min Without inlet fitting
06-715-179 150 mm 4.6 mm 1 mL/min Without inlet fitting
06-715-146 100 mm 1 mm 0.05 mL/min Without inlet fitting
06-715-174 150 mm 1 mm 0.05 mL/min Without inlet fitting
06-715-181 250 mm 1 mm 0.05 mL/min Without inlet fitting
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 06-715-186 Supplier Restek™ Supplier No. 9106575
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Cyano columns feature reduced silanol activity, excellent for basic pharmaceuticals, steroids and other basic compounds
  • Less sensitive to small amounts of water that may contaminate the mobile phase, making these columns more rugged than bare silica

Specifications

Column Format Analytical Column
Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Basic Pharmaceuticals, Steroids (Normal or Reverse Phase Conditions) or Other Basic Compounds
Functionality/Interaction Type Electrostatic/Dipole
Includes Without inlet fitting
Length (Metric) 250 mm
Ligand Type Cyanopropylsilane
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Quantity 10 g
Surface Area 300 m²/g
Temperature 80°C
USP Type L10
Stationary Phase Cyano (CN)
Product Line Ultra
Packing Material Type B Silica
Carbon Load 8%
Column Type Mixed Mode
Endcapped Yes
Phase Reversed Phase, Normal Phase, HILIC
Material Stainless Steel
Technique Normal and Reversed Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.