Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with IBD Column Packing, 5um Particle Size
SDP

Catalog No. 06716415 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
10 mm
21.2 mm
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
06-716-415 50 mm 2.1 mm
06-716-427 150 mm 4.6 mm
06-722-386 50 mm 10 mm
06-722-393 150 mm 21.2 mm
06-722-395 250 mm 10 mm
06-716-392 100 mm 1 mm
06-716-420 150 mm 1 mm
06-739-247 250 mm 1 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 06-716-415 Supplier Restek™ Supplier No. 9175552700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • IBD columns have a polar group that assists in deactivating surface silanols
  • Provide unique separation selectivities for acids, bases, zwitterions and other polar compounds
  • With large surface area and high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Film Thickness 5 μm
For Use With Mixed Polar and Non-Polar Compounds
Includes Trident™ inlet fitting
Length (Metric) 50 mm
Ligand Type Proprietary polar functional embedded Alkyl
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L68
Stationary Phase Ultra IBD Phase
Packing Material Type B Silica
Carbon Load 12%
Column Type Mixed Mode
Endcapped No
Phase Reversed Phase and HILIC
Material Stainless Steel
Technique Reverse Phase HPLC, HILIC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.