Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Silica Column Packing, 3um Particle Size
SDP

Catalog No. 06714735 Shop All Restek Corporation Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
Trident Inlet Fitting
Trident™ inlet fitting
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-714-735 50 mm 2.1 mm Trident™ inlet fitting
06-714-714 100 mm 2.1 mm Trident™ inlet fitting
06-714-717 100 mm 4.6 mm
06-714-718 100 mm 4.6 mm Trident™ inlet fitting
06-714-741 150 mm 2.1 mm
06-714-745 150 mm 4.6 mm
06-714-746 150 mm 4.6 mm Trident Inlet Fitting
06-714-712 100 mm 1 mm -
06-714-740 150 mm 1 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-714-735 Supplier Restek™ Supplier No. 9100352700
Only null left
Add to Cart
Add to Cart

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Diameter (Metric) 2.1 mm
Film Thickness 3 μm
Flow Rate 0.31 mL/min
For Use With Normal Phase Applications with High Density Bondings
Includes Trident™ inlet fitting
Length (Metric) 50 mm
Metal Impurity Trace Amounts
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L3
Stationary Phase Silica
Packing Material Type B Silica
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and HILIC
Material Stainless Steel (316)
Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.