Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Silica Column Packing, 3um Particle Size
SDP

Catalog No. 06714746 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Includes:
—
Trident Inlet Fitting
Trident™ inlet fitting
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Includes
06-714-746 150 mm 4.6 mm Trident Inlet Fitting
06-714-714 100 mm 2.1 mm Trident™ inlet fitting
06-714-717 100 mm 4.6 mm —
06-714-718 100 mm 4.6 mm Trident™ inlet fitting
06-714-735 50 mm 2.1 mm Trident™ inlet fitting
06-714-741 150 mm 2.1 mm —
06-714-745 150 mm 4.6 mm —
06-714-712 100 mm 1 mm -
06-714-740 150 mm 1 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-714-746 Supplier Restek™ Supplier No. 9100365700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Diameter (Metric) 4.6 mm
Includes Trident Inlet Fitting
Length (Metric) 150 mm
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L3
Stationary Phase Silica
Product Line Ultra
Packing Material Type B Silica
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and HILIC
Material Stainless Steel
Technique Normal Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.