Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra HPLC Columns with Silica Column Packing, 5μm Particle Size
SDP

Catalog No. 06714790 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric):
1 mm
2.1 mm
4.6 mm
Flow Rate:
0.05 mL/min
0.2 mL/min
1 mL/min
Includes:
Trident™ inlet fitting
Without Endcap
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Flow Rate Includes
06-714-790 250 mm 4.6 mm 1 mL/min Trident™ inlet fitting
06-714-750 100 mm 2.1 mm 0.2 mL/min Without Endcap
06-714-754 100 mm 4.6 mm 1 mL/min Without Endcap
06-714-761 200 mm 4.6 mm 1 mL/min Without Endcap
06-714-769 30 mm 4.6 mm 1 mL/min Trident™ inlet fitting
06-714-779 150 mm 2.1 mm 0.2 mL/min Trident™ inlet fitting
06-714-783 150 mm 4.6 mm 1 mL/min Trident™ inlet fitting
06-714-789 250 mm 4.6 mm 1 mL/min Without Endcap
06-714-749 100 mm 1 mm 0.05 mL/min Without Endcap
06-714-777 150 mm 1 mm 0.05 mL/min Without Endcap
06-714-784 250 mm 1 mm 0.05 mL/min Without Endcap
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 06-714-790 Supplier Restek™ Supplier No. 9100575700
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Similar in pore size to Pinnacle II™ columns, but with greater retention

  • Silica columns with high surface area are ideal for normal phase applications; with high-density bondings
  • High-purity silica contains only trace amounts of metal impurities, providing excellent selectivity without the need for mobile phase modifiers
  • 2.5 to 7.5 pH range
  • Temperature limit: 80°C (176°F)

Specifications

Diameter (Metric) 4.6 mm
Film Thickness 5 μm
Flow Rate 1 mL/min
For Use With Normal Phase Applications
Includes Trident™ inlet fitting
Length (Metric) 250 mm
Max. Pressure 4000 psi (275 bar)
Particle Shape Spherical
Particle Size 5 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L3
Stationary Phase Silica
Product Line Ultra
Packing Material Type B Silica
Column Type Mixed Mode
Endcapped No
Phase Normal Phase and HILIC
Material Stainless Steel (316)
Technique Normal Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.