Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Ultra PFP Column
SDP

Catalog No. 06716596 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
150 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
06-716-596 150 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 06-716-596 Supplier Restek™ Supplier No. 9179365
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

A great choice for retention and selectivity of charged bases, electronegative compounds, and amine-containing compounds. Restek PFP Propyl Columns are much more amenable to LC-MS because it is more reliable and efficient with acidic mobile phases. These columns are also compatible with highly aqueous mobile phases and HILIC separations.

Made of high-purity, type-B silica that minimizes activity and creates high-density bonding, these columns are designed for selective and reliable HPLC applications.

  • Particle Size: 3μm, spherical
  • Pore Size: 100 angstrom
  • Length: 150mm
  • I.D.: 4.6mm
  • Carbon Load: 11%
  • End-Cap: yes
  • pH Range: 2.5 to 8
  • Temperature Limit: 80°C
  • USP Phase Code: USP L43
  • Phase Category: fluorophenyl propyl
  • Ligand Type: pentafluorophenyl propyl

Order Info

Certificates of analysis for new Restek LC columns are now provided electronically.

Specifications

Diameter (Metric) 4.6 mm
Includes Propyl spacer
Length (Metric) 150 mm
Ligand Type Pentafluorophenyl Propy
Mobile Phase Compatibility Highly aqueous
Particle Shape Spherical
Particle Size 3 μm
pH 2.5 to 8
Pore Size 100 Å
Temperature 80°C
USP Type L43
Stationary Phase Pentafluorophenyl Propyl (PFP Propyl, L43)
Product Line Ultra
Packing Material Silica
Carbon Load 11%
Column Type Pentafluorophenyl Propyl
Endcapped Yes
Phase Reversed Phase and HILIC
Technique Reverse Phase HPLC
Product Type Column
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.